Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MPU-32-04-01 Littelfuse Protection Relays, MOTOR PROTECTION UNIT 1A ETHERNET
MFG Item Number
MPU-32-04-01
MPU-32-04-01 Littelfuse Protection Relays, MOTOR PROTECTION UNIT 1A ETHERNET
MFG Item Number
MPU-32-04-01
This item cannot be canceled or returned
Description
Protection Relays, Series
MOTOR PROTECTION UNIT 1A ETHERNET
Specifications
Specifications
Manufacturer Part Number
MPU-32-04-01
Manufacturer
Littelfuse
Family Series
Littelfuse Protection Relays
Description
The MPU-32 Motor Protection Unit is used to provide currentand temperature-based protection, metering, and data logging for three-phase low-voltage medium-horsepower induction motors. This relay is ideal for retrofitting and upgrading obsolete or
Voltage
65-275 V
Line Voltage
65-275 V
Current Rating
0.004-0.02 A
Type of Display
LCD
Mounting
Surface
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
3.96 lbs
MPU-32-04-01
Littelfuse Protection Relays