MPW40-3-C016
WEG Electric Manual Motor Protectors, MPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPW40-3-C016 WEG Electric Manual Motor Protectors, MPW Series, MAN.MTR PROTECTOR 0.10-0.16A
MFG Item Number
MPW40-3-C016

MPW40-3-C016 WEG Electric Manual Motor Protectors, MPW Series, MAN.MTR PROTECTOR 0.10-0.16A

MFG Item Number
MPW40-3-C016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, MPW Series
Item #
MPW40-3-C016
MAN.MTR PROTECTOR 0.10-0.16A

MPW Series Information

  • Rated up to 100 Amps
  • Up to 30 HP @ 230V 3PH
  • Up to 75 HP @ 460V 3PH
  • UL, cUL, and CE Approvals
  • DIN Rail Mountable
WEG MPW25 Manual Motor Protectors are the state‑of‑the‑art products available for worldwide market. With the latest technology and design, you'll find how easy is to save panel space and face almost any application in motor control. Built in a very compact frame size, WEG's Manual Motor Protectors combine short circuit and motor overload protections in just one component. These devices include a three‑position rotary ON‑TRIP‑OFF handle, which can be padlocked in the OFF position.

WEG Manual Motor Protectors are designed for DIN rail mounting. Lugs for direct panel mounting are also available as an accessory.

Videos

Specifications

Specifications
Manufacturer Part Number MPW40-3-C016
Manufacturer WEG Electric
Product Series MPW
Family Series WEG Electric Manual Motor Protectors, MPW Series
Description MAN.MTR PROTECTOR 0.10-0.16A
Current Rating 40 A
FLA Adjustment Range 0.1-0.16
Phase 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Net Weight 0.792 lbs
Gross Weight 0.792 lbs