MR-28-50/5A
Crompton Instruments Current Transformers, MR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR-28-50/5A

Crompton Instruments Current Transformers, MR Series

MR-28-50/5A

Crompton Instruments Current Transformers, MR Series
Current Transformer,50:5,2.0VA,
MFG Item Number
MR-28-50/5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, MR Series
Item #
MR-28-50/5A
Current Transformer,50:5,2.0VA,

MR Series Information

  • Has High Grade Silicon Iron Cores
  • Insulated and Covered by a Polypropylene Covering
  • Available in a Wide Range of Transformer Ratings
  • Measuring or Protective Types
  • Accuracy up to Class 0.5

Specifications

Specifications
Manufacturer Part Number MR-28-50/5A
Manufacturer Crompton Instruments
Product Series MR
Family Series Crompton Instruments Current Transformers, MR Series
Description Current Transformer,50:5,2.0VA, 1.10in.ID,Terminal Lugs,Foot Mount
Core Type Solid Core
Aperture Size 1.1 " Dia.
Current Ratio 50:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting Foot Mounted
Termination Ring Terminals
Net Weight 0.5 lbs
Gross Weight 0.5 lbs