Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR-60-500/5A Crompton Instruments Current Transformers, MR Series, Current Transformer,500:5,15VA,
MFG Item Number
MR-60-500/5A
MR-60-500/5A Crompton Instruments Current Transformers, MR Series, Current Transformer,500:5,15VA,
MFG Item Number
MR-60-500/5A
This item cannot be canceled or returned
Description
Current Transformers, MR Series
Current Transformer,500:5,15VA,
- Has High Grade Silicon Iron Cores
- Insulated and Covered by a Polypropylene Covering
- Available in a Wide Range of Transformer Ratings
- Measuring or Protective Types
- Accuracy up to Class 0.5
Specifications
Specifications
| Manufacturer Part Number |
MR-60-500/5A |
| Manufacturer |
Crompton Instruments |
| Product Series |
MR |
| Family Series |
Crompton Instruments Current Transformers, MR Series |
| Description |
Current Transformer,500:5,15VA, 2.36in.ID,Terminal Lugs,Foot Mount |
| Core Type |
Solid Core |
| Aperture Size |
2.36 " Dia. |
| Current Ratio |
500:5 |
| Frequency |
50-60 Hz |
| Insulation Level (V) |
720 V |
| Mounting |
Foot Mounted |
| Termination |
Ring Terminals |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
MR-60-500/5A
Crompton Instruments Current Transformers, MR Series