Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR07-S-22230

IMO Contactors

MR07-S-22230

IMO Contactors
Contactor Relay 7 Amp 4 Pole 2NO 2NC 230
MFG Item Number
MR07-S-22230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Contactors, Series
Item #
MR07-S-22230
Contactor Relay 7 Amp 4 Pole 2NO 2NC 230

Series Information

Specifications

Specifications
Manufacturer Part Number MR07-S-22230
Manufacturer IMO
Family Series IMO Contactors
Description Contactor Relay 7 Amp 4 Pole 2NO 2NC 230VAC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Coil Type Non Latching
Poles 2NO, 2NC
Termination Screw
Overload Relays U12/16
General Purpose (AC1) 16 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs