Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR101/C Edwards Signaling Programmable Logic Controllers, Relay
MR101/C Edwards Signaling Programmable Logic Controllers, Relay
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
MR101/C |
| Description |
Relay |
| Accessory Type |
Relay |
| Approvals |
UL |
| Net Weight |
0.825 lbs |
| Gross Weight |
0.952 lbs |
MR101/C
Edwards Signaling Programmable Logic Controllers