Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR11SP

Hubbell Switches

MR11SP

Hubbell Switches
MARINE SW, SPST ON/OFF, ROCKR
MFG Item Number
MR11SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MR11SP
MARINE SW, SPST ON/OFF, ROCKR

Series Information

Specifications

Specifications
Manufacturer Part Number MR11SP
Manufacturer Hubbell
Family Series Hubbell Switches
Description MARINE SW, SPST ON/OFF, ROCKR
Circuit Configuration ON-OFF
Hole Size 0.83 x 1.45 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Terminal Type Quick Connect
Color Black
Illuminated No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs