Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR123MSP

Hubbell Switches

MR123MSP

Hubbell Switches
MARINE SW, SPDT MO/OFF/ON, ROCKR
MFG Item Number
MR123MSP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MR123MSP
MARINE SW, SPDT MO/OFF/ON, ROCKR

Series Information

Specifications

Specifications
Manufacturer Part Number MR123MSP
Manufacturer Hubbell
Family Series Hubbell Switches
Description MARINE SW, SPDT MO/OFF/ON, ROCKR
Circuit Configuration (ON)-OFF-ON
Hole Size 0.83 x 1.45 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPDT
Terminal Type Quick Connect
Color Black
Illuminated No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs