MR160
Flir Displays Moisture Meter, MR160 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR160

Flir Displays Moisture Meter, MR160 Series

MR160

Flir Displays Moisture Meter, MR160 Series
FLIR Imaging Moisture Meter
MFG Item Number
MR160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, MR160 Series
Item #
MR160
FLIR Imaging Moisture Meter

MR160 Series Information


Specifications

Specifications
Manufacturer Part Number MR160
Manufacturer Flir Displays
Product Series MR160
Family Series Flir Displays Moisture Meter, MR160 Series
Description FLIR Imaging Moisture Meter
Thermal Resolution 80x60
Response Time Pinless 100 ms
Response Time Pin Mode 750 ms
Field of View 51x38
Screen Size 2.3 "
Audible Alarm Yes
Backlight Yes
Rechargeable Battery Yes
Maximum Sense Depth (in) 0.75 "
Display Type LCD
Maximum Moisture Reading 100 %
Laser Pointer Yes
Approvals CE, FCC, UL
Net Weight 0.6813 lbs
Gross Weight 2 lbs