MR1612D1
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MR1612D1 Eaton's Tripp Lite series Furniture, LCD Monitor Riser Printer Monitor
MFG Item Number
MR1612D1

MR1612D1 Eaton's Tripp Lite series Furniture, LCD Monitor Riser Printer Monitor

MFG Item Number
MR1612D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
MR1612D1
LCD Monitor Riser Printer Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number MR1612D1
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description LCD Monitor Riser Printer Monitor Stand w/ Storage Drawer 4.7In
Color Black
Height 4.72 "
Width 16 "
Depth 11.61 "
Net Weight 3.1 lbs
Gross Weight 3.1 lbs