Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR20
Rachet Tool, Full Cycle w/Permanent
Description
Rachet Tool, Full Cycle w/Permanent
Specifications
Specifications
| Manufacturer Part Number |
MR20 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
Rachet Tool, Full Cycle w/Permanent Die Sets |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
1.21 lbs |
| Gross Weight |
0.92 lbs |