Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR4-40-B7-E
Contactor Relay, 24VAC Coil, 4NO
MFG Item Number
1389001500
This item cannot be canceled or returned
Description
Contactor Relay, 24VAC Coil, 4NO
Specifications
Specifications
| Manufacturer Part Number |
1389001500 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Contactor Relay, 24VAC Coil, 4NO Contacts, Screw Connection |
| Nominal Coil Voltage |
24 VAC |
| Coil Voltage |
24 VAC |
| Coil Type |
Magnetic |
| Auxiliary Contact |
4NO |
| Termination |
Screw |
| Mechanically Interlocked |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MR4-40-B7-E
LS Electric Contactors