MR55
Flir Displays Moisture Meter, MR55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR55

Flir Displays Moisture Meter, MR55 Series

MR55

Flir Displays Moisture Meter, MR55 Series
Pin Moisture Meter with Bluetooth
MFG Item Number
MR55
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Moisture Meter, MR55 Series
Item #
MR55
Pin Moisture Meter with Bluetooth

MR55 Series Information

FLIR's MR55 Pin Moisture Meter with Bluetooth a pin‑based meter built to support remote viewing via Bluetooth using the FLIR Tools mobile app.
Wireless connectivity eliminates the need for extensive on‑board storage, meaning the MR55 is perfect for quick jobs in the field where large amounts of data and reporting are not required.
Users can tune the meter to specific materials among a library of 11 groups, improving accuracy. This library is accessed by scanning the QR code on the back of the meter with a mobile device, allowing users to make informed decisions about the materials they wish to measure.

Additional Features
  • Replaceable pins, standard AA batteries, a backlit display and bright worklight for work under any condition
  • Compact, handheld design with an IP40 rating
  • Long battery life with a battery status indicator
  • Automatic temperature compensation for moisture measurements using ambient conditions


Specifications

Specifications
Manufacturer Part Number MR55
Manufacturer Flir Displays
Product Series MR55
Family Series Flir Displays Moisture Meter, MR55 Series
Description Pin Moisture Meter with Bluetooth
Audible Alarm No
Backlight Yes
Rechargeable Battery No
Maximum Sense Depth (in) 0.4 "
Display Type LCD
Maximum Moisture Reading 99 %
Protection Rating IP40
Laser Pointer No
Approvals CE, FCC
Net Weight 0.435 lbs
Gross Weight 1.17 lbs