MR59
Flir Displays Moisture Meter, MR59 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MR59

Flir Displays Moisture Meter, MR59 Series

MR59

Flir Displays Moisture Meter, MR59 Series
Ball Probe Moisture Meter with
MFG Item Number
MR59
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Moisture Meter, MR59 Series
Item #
MR59
Ball Probe Moisture Meter with

MR59 Series Information

FLIR's MR59 Ball Probe Moisture Meter with Bluetooth is a pinless meter designed to take non‑contact moisture measurements in confined spaces.
Equipped with a ball‑shaped sensor, the MR59 is great for covering large areas in a short amount of time. The sensor's range extends up to 4 inches and can detect moisture at depth even with materials in the way.
Bluetooth connectivity allows users to view readings in real time on a mobile device via the FLIR Tools mobile app, with a variety of data functions like max/min and hold.

Additional Features
  • IP40 rated with impact resistant plastic, durable enough for a 2‑meter drop
  • Backlit, multifunction LCD display and worklight for simple operation
  • 40‑hour battery life with a built‑in battery status indicator


Specifications

Specifications
Manufacturer Part Number MR59
Manufacturer Flir Displays
Product Series MR59
Family Series Flir Displays Moisture Meter, MR59 Series
Description Ball Probe Moisture Meter with Bluetooth
Audible Alarm No
Backlight Yes
Rechargeable Battery No
Maximum Sense Depth (in) 4 "
Display Type LCD
Maximum Moisture Reading 100 %
Protection Rating IP40
Laser Pointer No
Approvals CE, FCC
Net Weight 0.48 lbs
Gross Weight 1.38 lbs