Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR6-51-S7-E LS Electric Contactors, Contactor Relay, 500VAC Coil, 5NO
MFG Item Number
1390002700
MR6-51-S7-E LS Electric Contactors, Contactor Relay, 500VAC Coil, 5NO
MFG Item Number
1390002700
This item cannot be canceled or returned
Description
Contactor Relay, 500VAC Coil, 5NO
Specifications
Specifications
| Manufacturer Part Number |
1390002700 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Contactor Relay, 500VAC Coil, 5NO 1NC Contacts, Screw Connection |
| Nominal Coil Voltage |
480 VAC |
| Coil Voltage |
500 VAC |
| Coil Type |
Magnetic |
| Termination |
Screw |
| Mechanically Interlocked |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MR6-51-S7-E
LS Electric Contactors