Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MR8-80-K7-E
Contactor Relay, 120VAC Coil, 8NO
MFG Item Number
1391000500
This item cannot be canceled or returned
Description
Contactor Relay, 120VAC Coil, 8NO
Specifications
Specifications
| Manufacturer Part Number |
1391000500 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Contactor Relay, 120VAC Coil, 8NO Contacts, Screw Connection |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Coil Type |
Magnetic |
| Termination |
Screw |
| Mechanically Interlocked |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MR8-80-K7-E
LS Electric Contactors