Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRA-F130-105D2 Sick Encoders, 6028626, Wire Draw Mechanism

MFG Item Number
6028626

MRA-F130-105D2 Sick Encoders, 6028626, Wire Draw Mechanism

MFG Item Number
6028626
Item Number
MRA-F130-105D2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Encoders, Series
Item #
MRA-F130-105D2
6028626, Wire Draw Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number 6028626
Manufacturer Sick
Family Series Sick Encoders
Description 6028626, Wire Draw Mechanism
Measuring Range 0-5 m
Encoder Type Without
Programmability No
Wire Material Stainless Steel
Total Draw Wire Length 5.2 m
Enclosure Aluminum
Protection Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs