Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRA-F130-430D1 Sick Encoders, 6029792, Wire Draw Mechanism

MFG Item Number
6029792

MRA-F130-430D1 Sick Encoders, 6029792, Wire Draw Mechanism

MFG Item Number
6029792
Item Number
MRA-F130-430D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MRA-F130-430D1
6029792, Wire Draw Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number 6029792
Manufacturer Sick
Family Series Sick Encoders
Description 6029792, Wire Draw Mechanism
Measuring Range 0-30 m
Encoder Type Without
Programmability No
Wire Material Stainless Steel
Total Draw Wire Length 30.2 m
Enclosure Aluminum
Protection Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs