Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRA-G130-105D3 Sick Encoders, 5322779, Wire Draw Mechanism

MFG Item Number
5322779

MRA-G130-105D3 Sick Encoders, 5322779, Wire Draw Mechanism

MFG Item Number
5322779
Item Number
MRA-G130-105D3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MRA-G130-105D3
5322779, Wire Draw Mechanism

Series Information

Specifications

Specifications
Manufacturer Part Number 5322779
Manufacturer Sick
Family Series Sick Encoders
Description 5322779, Wire Draw Mechanism
Measuring Range 0-5 m
Encoder Type Without
Programmability No
Wire Material Stainless Steel
Total Draw Wire Length 5.2 m
Enclosure Aluminum
Protection Rating IP50
Net Weight 0 lbs
Gross Weight 0 lbs