MRC440V10
NTE Electronics Capacitors, MRC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MRC440V10 NTE Electronics Capacitors, MRC Series, CAPACITOR, 10 MFD, 440VAC, CAN
MFG Item Number
MRC440V10

MRC440V10 NTE Electronics Capacitors, MRC Series, CAPACITOR, 10 MFD, 440VAC, CAN

MFG Item Number
MRC440V10
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, MRC Series
Item #
MRC440V10
CAPACITOR, 10 MFD, 440VAC, CAN

MRC Series Information

  • 2uf to 60uf
  • 370VAC and 440VAC
  • ‑67 to 185 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
The MRC series is a range of AC metallized capacitors. These capacitors are most often used in motor run, HVAC, lighting, and power supply applications.

Metallized electrodes on both sides of paper substrate are wound with polypropylene film as a dielectric. During vacuum fluid processing the paper acts as a wick for thorough fluid impregnation to suppress corona and to promote long life.

  • Non‑PCB Dielectric Fluid
  • Low Dissipation Factor
  • Leak‑Proof Terminals
  • Self Healing of Shorts Due to Dielectric Breakdown


Specifications

Specifications
Manufacturer Part Number MRC440V10
Manufacturer NTE Electronics
Product Series MRC
Family Series NTE Electronics Capacitors, MRC Series
Description CAPACITOR, 10 MFD, 440VAC, CAN METALLIZED POLYPROPYLENE, +-10pct. TOL MOTOR RUN, 2.16 X 1.31 X 2.75
Single/Dual Single
Capacitance 10 µF
Composition Metallized Polypropylene
Tolerance % ±10 %
AC Voltage 440 VAC
Operating Temperature -67-158 °F
Package Type Radial Oval
Lead Type Quick Connect
Lead Spacing 0.81 "
Material Metal Can
Height 3.45 "
Width 2.8 "
Depth 1.95 "
Net Weight 0.26 lbs
Gross Weight 0.28 lbs
Alternatives
97F5300
97F5300
GE Capacitors, 97F Series