Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRCPA

Setra HVAC Sensors

MRCPA

Setra HVAC Sensors
Multi-Range Differential Pressure
MFG Item Number
MRCPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
MRCPA
Multi-Range Differential Pressure

Series Information

Specifications

Specifications
Manufacturer Part Number MRCPA
Manufacturer Setra
Family Series Setra HVAC Sensors
Description Multi-Range Differential Pressure Transducer, 0.1 to +/-0.25in.WC, Duct Probe, 1/2in. Conduit
Accuracy 0.5 %
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 3/16 in Dual Barb Fitting
Sensor Style Low Differential
Display Yes
Maximum Pressure 10 psi
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 32-122 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs