Series Information
| Manufacturer Part Number | MRCSC |
|---|---|
| Manufacturer | Setra |
| Family Series | Setra HVAC Sensors |
| Description | Multi-Range Differential Pressure Transducer, 0.1 to +/-0.25in.WC, Standard, 1/2in. Conduit w/ CAL Cert |
| Accuracy | 0.5 % |
| Output | 0-10 VDC, 0-5 VDC, 4-20 mA |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Low Differential |
| Display | Yes |
| Maximum Pressure | 10 psi |
| Voltage | 24 VAC, 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 32-122 °F |
| Approvals | CE |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.665 lbs |