Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRF800 Mersen Fuses, 250V 800mA FA MICRO FUSE

MFG Item Number
MRF800

MRF800 Mersen Fuses, 250V 800mA FA MICRO FUSE

MFG Item Number
MRF800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MRF800
250V 800mA FA MICRO FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number MRF800
Manufacturer Mersen
Family Series Mersen Fuses
Description Fast-Acting Microfuse 250 Volts 0.8 amps MRF series.
Fuse Type Micro
Current Rating 0.8 A
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs