MRGSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRGSC

Setra Transducers, MRG Series

MRGSC

Setra Transducers, MRG Series
Multi-Range Differential Pressure
MFG Item Number
MRGSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, MRG Series
Item #
MRGSC
Multi-Range Differential Pressure

MRG Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MRGSC
Manufacturer Setra
Product Series MRG
Family Series Setra Transducers, MRG Series
Description Multi-Range Differential Pressure Transducer, 0.5 to +/-5in.WC, Standard,
Type Digital Display Gauge
Accuracy 1 %
Max Pressure (Gauge) 10 psi
Input 24 VDC
Output 13-30 VDC, 18-24 VAC
Electrical Connection Screw Terminal
Connection 3/16 " Dual Barb Fitting
Operating Temperature 32-122 °F
Protection Rating IP67
Approvals CE
Comments Standard base mount
Net Weight 0.5 lbs
Gross Weight 0.5 lbs