MRG Series Information
| Manufacturer Part Number | MRGUA |
|---|---|
| Manufacturer | Setra |
| Product Series | MRG |
| Family Series | Setra Transducers, MRG Series |
| Description | Multi-Range Differential Pressure Transducer, 0.5 to +/-5in.WC, Universal (Includes Probe & Din |
| Type | Digital Display Gauge |
| Accuracy | 1 % |
| Max Pressure (Gauge) | 10 psi |
| Input | 24 VDC |
| Output | 13-30 VDC, 18-24 VAC |
| Electrical Connection | Screw Terminal |
| Connection | 3/16 " Dual Barb Fitting |
| Operating Temperature | 32-122 °F |
| Protection Rating | IP67 |
| Approvals | CE |
| Comments | Universal |
| Net Weight | 0.525 lbs |
| Gross Weight | 0.775 lbs |