Series Information
| Manufacturer Part Number | MRI8300W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton extra heavy-duty hospital grade standard duplex receptacle, MRI duplex receptacle, 14 - 10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Two-pole, Three-wire, Standard, Screw, Non-ferrous material |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Silver |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |