Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MRO15 Brady Chemicals, MRO MRO15, ROLL, 15X150', HVY
MRO15 Brady Chemicals, MRO MRO15, ROLL, 15X150', HVY
This item cannot be canceled or returned
Description
MRO MRO15, ROLL, 15X150', HVY
Specifications
Specifications
| Manufacturer Part Number |
107723 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
MRO Plus Universal Absorbent Roll - Heavy Weight, 15 x 150', Absorbency Capacity 24 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.0938 lbs |