Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MRO15-DP Brady Chemicals, MRO MRO15-DP ROLL 15X150', HVY, D-PRF
MRO15-DP Brady Chemicals, MRO MRO15-DP ROLL 15X150', HVY, D-PRF
This item cannot be canceled or returned
Description
MRO MRO15-DP ROLL 15X150', HVY, D-PRF
Specifications
Specifications
| Manufacturer Part Number |
107725 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
MRO Plus Universal Absorbent Roll - Heavy Weight, 15 x 150', Absorbency Capacity 24 gal, Perforated Length 12 |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.0938 lbs |