Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MRO300 Brady Chemicals, MRO MRO300, PAD, 15X19, MED, 100/CS
MRO300 Brady Chemicals, MRO MRO300, PAD, 15X19, MED, 100/CS
This item cannot be canceled or returned
Description
MRO MRO300, PAD, 15X19, MED, 100/CS
Specifications
Specifications
| Manufacturer Part Number |
107730 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
MRO Plus Universal Absorbent Pads - Medium Weight, 15 x 19, Absorbency Capacity 20.5 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.875 lbs |