MRRC370V40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MRRC370V40 NTE Electronics Capacitors, Capacitor, 40uFD, 370VAC, Round,
MFG Item Number
MRRC370V40

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MRRC370V40 NTE Electronics Capacitors, Capacitor, 40uFD, 370VAC, Round,

MFG Item Number
MRRC370V40
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
MRRC370V40
Capacitor, 40uFD, 370VAC, Round,

Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC370V40
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description Capacitor, 40uFD, 370VAC, Round, Motor Run
Diameter 2.1 "
Single/Dual Single
Capacitance 40 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 3.35 "
Width 2.07 "
Depth 2.07 "
Net Weight 0.39 lbs
Gross Weight 0.42 lbs
Alternatives
97F9614
97F9614
GE Capacitors, GEM III Series