MRRC370V65

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRRC370V65

NTE Electronics Capacitors

MRRC370V65

NTE Electronics Capacitors
Capacitor Motor Run 65 UF 370V 5pct.
MFG Item Number
MRRC370V65
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
MRRC370V65
Capacitor Motor Run 65 UF 370V 5pct.

Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC370V65
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description Capacitor Motor Run 65 UF 370V 5pct. Tolerance Round Case .250 Inch AC Metallized QC Terminals
Diameter 2.5 "
Single/Dual Single
Capacitance 65 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 370 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 3.94 "
Width 2.46 "
Depth 2.46 "
Net Weight 0.5313 lbs
Gross Weight 0.535 lbs
Alternatives
97F9011
97F9011
GE Capacitors, GEM III Series