MRRC440V25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRRC440V25

NTE Electronics Capacitors

MRRC440V25

NTE Electronics Capacitors
Capacitor Motor Run 25 UF 440V 5pct.
MFG Item Number
MRRC440V25
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
MRRC440V25
Capacitor Motor Run 25 UF 440V 5pct.

Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC440V25
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description Capacitor Motor Run 25 UF 440V 5pct. Tolerance Round Case .250 Inch AC Metallized QC Terminals
Diameter 1.9 "
Single/Dual Single
Capacitance 25 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 440 VAC
Operating Temperature -13-185 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 3.94 "
Width 1.87 "
Depth 1.87 "
Net Weight 0.3375 lbs
Gross Weight 0.3375 lbs
Alternatives
97F9632
97F9632
GE Capacitors, GEM III Series