MRRC440V45

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MRRC440V45 NTE Electronics Capacitors, Capacitor, 45uFD, 440VAC, Round,
MFG Item Number
MRRC440V45

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MRRC440V45 NTE Electronics Capacitors, Capacitor, 45uFD, 440VAC, Round,

MFG Item Number
MRRC440V45
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
MRRC440V45
Capacitor, 45uFD, 440VAC, Round,

Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC440V45
Manufacturer NTE Electronics
Family Series NTE Electronics Capacitors
Description Capacitor, 45uFD, 440VAC, Round, Motor Run
Diameter 2.1 "
Single/Dual Single
Capacitance 45 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 440 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 4.33 "
Width 2.07 "
Depth 2.07 "
Net Weight 0.515 lbs
Gross Weight 0.515 lbs
Alternatives
97F9645
97F9645
GE Capacitors, GEM III Series