MRRC440V5/30
NTE Electronics Capacitors, MRRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRRC440V5/30

NTE Electronics Capacitors, MRRC Series

MRRC440V5/30

NTE Electronics Capacitors, MRRC Series
Capacitor, 30/5uFD, 440VAC, Round,
MFG Item Number
MRRC440V5/30
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, MRRC Series
Item #
MRRC440V5/30
Capacitor, 30/5uFD, 440VAC, Round,

MRRC Series Information

  • .250" Quick Connect Terminals
  • Round Aluminum Case
  • 370 VAC and 440 VAC Types
  • 10,000 AFC Protected
The MRRC Series Motor Run Capacitors offer outstanding electrical characteristics, high capacitance stability over time and temperature, and very low internal power losses (Dissipation Factor). Possible applications include; electric motor, pumps, air conditioning, compressor, lighting, and general purpose AC applications.

Specifications

Specifications
Manufacturer Part Number MRRC440V5/30
Manufacturer NTE Electronics
Product Series MRRC
Family Series NTE Electronics Capacitors, MRRC Series
Description Capacitor, 30/5uFD, 440VAC, Round, Dual, Motor Run
Diameter 2.1 "
Single/Dual Dual
Capacitance 30 µF, 5 µF
Composition Polypropylene Film
Tolerance % 5 %
AC Voltage 440 VAC
Operating Temperature -40-158 °F
Package Type Radial Round
Lead Type Quick Connect
Material Aluminum
Height 3.94 "
Width 2.07 "
Depth 2.07 "
Net Weight 0.395 lbs
Gross Weight 0.425 lbs
Alternatives
97F9981
97F9981
GE Capacitors, GEM III Series