MRS4S-C4
Panduit Cable Ties, Pan-Steel MRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRS4S-C4 Panduit Cable Ties, Pan-Steel MRS Series, Pan-Steel MRS4S-C4 Stainless Steel Cabl

MFG Item Number
MRS4S-C4

MRS4S-C4 Panduit Cable Ties, Pan-Steel MRS Series, Pan-Steel MRS4S-C4 Stainless Steel Cabl

MFG Item Number
MRS4S-C4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Pan-Steel MRS Series
Item #
MRS4S-C4
Pan-Steel MRS4S-C4 Stainless Steel Cabl

Pan-Steel MRS Series Information

  • 360 degree radial seal eliminates gaps under the head of the tie to provide a completely sealed installation
  • Self‑locking cable tie design locks into place at any length along the tie body, unlike fixed diameter band clamps
  • Available in AISI 304 stainless steel with a thickness of 0.010" (0.25mm)

Specifications

Specifications
Manufacturer Part Number MRS4S-C4
Manufacturer Panduit
Product Series Pan-Steel MRS
Family Series Panduit Cable Ties, Pan-Steel MRS Series
Description Pan-Steel 360-degree Radial Seal Retained Tension Ties speed up installation with a unique self-locking head design that locks into any part of the 304 stainless steel tie. Plus, the aggressive head and displacement lock provide a quick, tight lock in
Length 18.5 "
Nominal Length 18.5 "
Tensile Strength (lb) 180 lbs
Type Self Locking, Stainless Steel
Width 0.18 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 1.13 lbs
Gross Weight 1.13 lbs