Series Information
| Manufacturer Part Number | MRT12P7.5-7VE |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | Economy PCB Terminal Block, 7.5mm Pin Spacing, 30-14AWG, 16A, 300V, 7 Position |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 7 |
| Connection Actuation | Tool |
| Pin Spacing | 7.5 mm |
| Length | 3.6 mm |
| UL Voltage | 300 VAC |
| Current Rating | 16 A |
| Wire Size Range | 24-14 AWG |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -22-230 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |