Series Information
| Manufacturer Part Number | MRT20P6.35-2VE |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 6.35mm PCB Fixed Terminal Block, 2 Position, 30-10AWG, 24A, 300V Ul Ratings, Modular Interlocking, |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 2 |
| Connection Actuation | Tool |
| Pin Spacing | 6.35 mm |
| Length | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 24 A |
| Wire Size Range | 30-10 AWG |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -22-230 °F |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |