Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
MRT22P3.81-11V01VE
ASI-Automation Systems Interconnect Terminals
3.81mm PCB Pluggable Terminal Block,
MFG Item Number
MRT22P3.81-11V01VE
This item cannot be canceled or returned
Description
Item #
MRT22P3.81-11V01VE
3.81mm PCB Pluggable Terminal Block,
Specifications
Specifications
| Manufacturer Part Number |
MRT22P3.81-11V01VE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
3.81mm PCB Pluggable Terminal Block, 30-16AWG, 8A, 300V, Wire Entry Non Keying Side Of Plug Entry, 11 |
| Number of Ports |
11 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
30-16 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MRT22P3.81-11V01VE
ASI-Automation Systems Interconnect Terminals