Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
MRT33P3.81-10SQVE
ASI-Automation Systems Interconnect Terminal Blocks
3.81mm PCB Header For Pluggable
MFG Item Number
MRT33P3.81-10SQVE
This item cannot be canceled or returned
Description
3.81mm PCB Header For Pluggable
Specifications
Specifications
| Manufacturer Part Number |
MRT33P3.81-10SQVE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
3.81mm PCB Header For Pluggable Terminal Blocks, Dual Level, Horizontal Plug Entry, 10X2 Position |
| Number of Levels |
2 |
| Number of Poles |
10 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.81 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
8 A |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-22-230 °F |
| Plug Entry Position |
Side |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MRT33P3.81-10SQVE
ASI-Automation Systems Interconnect Terminal Blocks