Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
MRT37P3.81-15FV
ASI-Automation Systems Interconnect Terminals
15 Position PCB Pluggable Terminal
MFG Item Number
MRT37P3.81-15FV
This item cannot be canceled or returned
Description
15 Position PCB Pluggable Terminal
Specifications
Specifications
| Manufacturer Part Number |
MRT37P3.81-15FV |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
15 Position PCB Pluggable Terminal Block, 3.81 Pin Spacing With Screw Locks, Spring Cage Connection, |
| Number of Ports |
15 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
30-16 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MRT37P3.81-15FV
ASI-Automation Systems Interconnect Terminals