MRT4LH-L4
Panduit Cable Ties, Pan-Steel MRT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MRT4LH-L4

Panduit Cable Ties, Pan-Steel MRT Series

MRT4LH-L4

Panduit Cable Ties, Pan-Steel MRT Series
Pan-Steel MRT4LH-L4 Stainless Steel Cab
MFG Item Number
MRT4LH-L4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Pan-Steel MRT Series
Item #
MRT4LH-L4
Pan-Steel MRT4LH-L4 Stainless Steel Cab

Pan-Steel MRT Series Information

  • Provide tight bundling of armored cables, pipes, conduit and other rigid materials in harsh conditions for a reliable, easy to install fastening solution
  • Self‑locking cable tie design locks into place at any length along the tie body, unlike fixed diameter band clamps
  • Available in AISI 304 stainless steel with a thickness of 0.010" (0.25mm)

Specifications

Specifications
Manufacturer Part Number MRT4LH-L4
Manufacturer Panduit
Product Series Pan-Steel MRT
Family Series Panduit Cable Ties, Pan-Steel MRT Series
Description Pan-Steel Retained Tension Ties speed up installation with a unique self-locking head design that locks into any part of the stainless steel tie. Plus, the patented locking head design provides the highest rated tension in the industry, fastening tightly
Length 18.5 "
Nominal Length 18.5 "
Tensile Strength (lb) 225 lbs
Type Self Locking, Stainless Steel
Width 0.25 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.02 lbs
Gross Weight 0.015 lbs