Series Information
| Manufacturer Part Number | MRT9P3.5-19FV |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 19 Position 3.5mm Pitch PCB Terminal Block Header, Vertical Plug Entry, With Screw Flanges |
| Number of Levels | 1 |
| Number of Poles | 19 |
| Connection Actuation | Pluggable |
| Pin Spacing | 3.5 mm |
| Length | 3.4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 8 A |
| Color | Green |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -22-230 °F |
| Plug Entry Position | Top |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |