Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
MRT9P3.5-4SQVE
ASI-Automation Systems Interconnect Terminal Blocks
4 Position 3.5mm Pitch PCB Terminal
MFG Item Number
MRT9P3.5-4SQVE
This item cannot be canceled or returned
Description
4 Position 3.5mm Pitch PCB Terminal
Specifications
Specifications
| Manufacturer Part Number |
MRT9P3.5-4SQVE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
4 Position 3.5mm Pitch PCB Terminal Block Header, Horizontal Plug Entry |
| Number of Levels |
1 |
| Number of Poles |
4 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
3.4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
8 A |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-22-230 °F |
| Plug Entry Position |
Side |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MRT9P3.5-4SQVE
ASI-Automation Systems Interconnect Terminal Blocks