Series Information
| Manufacturer Part Number | MS-112 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Family Series | Dwyer Instruments HVAC Sensors |
| Description | Magnesense Transmitter High Range 4-20Ma Output Duct Mount |
| Accuracy | 1 % |
| Pressure Range | 1-5 in WC, 250-1,250 Pa |
| Output | 4-20 mA |
| Connection | 3/16 in Tubing |
| Sensor Style | Differential Transmitter |
| Display | Yes |
| Maximum Pressure | 1 psi |
| Voltage | 10-35 VDC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 0-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 0.525 lbs |
| Gross Weight | 1.02 lbs |