Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS-150 Gardner Bender Fasteners, Metal Staples Series, Metal Staple, 2 Cond, 1/2in., BX/100
MS-150 Gardner Bender Fasteners, Metal Staples Series, Metal Staple, 2 Cond, 1/2in., BX/100
This item cannot be canceled or returned
Description
Fasteners, Metal Staples Series
Metal Staple, 2 Cond, 1/2in., BX/100
Metal Staples Series Information
Specifications
Specifications
| Manufacturer Part Number |
MS-150 |
| Manufacturer |
Gardner Bender |
| Product Series |
Metal Staples |
| Family Series |
Gardner Bender Fasteners, Metal Staples Series |
| Description |
Metal Staple, 2 Cond, 1/2in., BX/100 |
| Cable Size |
10/2, 12/2, 14/2 |
| Staple Type |
Metal Staple |
| Staple Size |
1/2 " |
| Insulated |
No |
| Style |
Standard |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.455 lbs |
MS-150
Gardner Bender Fasteners, Metal Staples Series