Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS-575 Gardner Bender Fasteners, Metal Staples Series, Metal Staple, 3 Cond, 9/16in., BX/500
MS-575 Gardner Bender Fasteners, Metal Staples Series, Metal Staple, 3 Cond, 9/16in., BX/500
This item cannot be canceled or returned
Description
Fasteners, Metal Staples Series
Metal Staple, 3 Cond, 9/16in., BX/500
Metal Staples Series Information
Specifications
Specifications
| Manufacturer Part Number |
MS-575 |
| Manufacturer |
Gardner Bender |
| Product Series |
Metal Staples |
| Family Series |
Gardner Bender Fasteners, Metal Staples Series |
| Description |
Metal Staple, 3 Cond, 9/16in., BX/500 |
| Cable Size |
10/3, 12/3, 14/3 |
| Staple Type |
Metal Staple |
| Staple Size |
9/16 " |
| Insulated |
No |
| Style |
Standard |
| Net Weight |
2.55 lbs |
| Gross Weight |
2.735 lbs |
MS-575
Gardner Bender Fasteners, Metal Staples Series