Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Wire Identification
MS-671-GME-09-01X
Marathon Special Products Wire Identification
MFG Item Number
MS-671-GME-09-01X
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
MS-671-GME-09-01X |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Wire Identification |
| Material |
Glass |
| Color |
Black |
| Application |
Terminal Blocks |
| Legend |
(Blank) |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
MS-671-GME-09-01X
Marathon Special Products Wire Identification