Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS05 Pizzato Limit Switches, Microswitch with short plunger
MS05 Pizzato Limit Switches, Microswitch with short plunger
This item cannot be canceled or returned
Description
Microswitch with short plunger
Specifications
Specifications
| Manufacturer Part Number |
MS 05 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Microswitch with short plunger |
| Actuator Type |
Round Pin Plunger |
| Contact Rating |
Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Solder Lug |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, EAC |
| Material |
Technopolymer |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
MS05
Pizzato Limit Switches