Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS1000I Bryant Electric Switches, OCC SENSOR,PIR,120V 500W,IV
MS1000I Bryant Electric Switches, OCC SENSOR,PIR,120V 500W,IV
This item cannot be canceled or returned
Description
OCC SENSOR,PIR,120V 500W,IV
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
MS1000I |
| Description |
Residential Wiring Products, Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjusting, 120V AC, Ivory |
| AC Voltage |
120 VAC |
| Color |
Ivory |
| Time Delay |
Adjustable - 20s-30m |
| Coverage Area (sq ft) |
1,200 |
| Approvals |
cULus |
| Comments |
Standard |
| Net Weight |
0.0156 lbs |
| Gross Weight |
0.25 lbs |
MS1000I
Bryant Electric Switches