Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS1000NI Bryant Electric Switches, OCC SENSOR,PIR,120V 500W,NIGHT LIGHT,IV
MS1000NI Bryant Electric Switches, OCC SENSOR,PIR,120V 500W,NIGHT LIGHT,IV
This item cannot be canceled or returned
Description
OCC SENSOR,PIR,120V 500W,NIGHT LIGHT,IV
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
MS1000NI |
| Description |
Residential Wiring Products, Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjusting, 120V AC, Ivory, With Night Light |
| AC Voltage |
120 VAC |
| Color |
Ivory |
| Time Delay |
Adjustable - 20s-30m |
| Coverage Area (sq ft) |
1,200 |
| Approvals |
cULus |
| Comments |
Nightlight |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
MS1000NI
Bryant Electric Switches